This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-130619
- Zoro #
- G700420280
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9"
- Length
- 11"
Details
- Grit
- 180
- Backing Material
- Paper
- Backing Weight
- B/C weight
- Abrasive Material
- Aluminum Oxide
- Color
- Blue
- Backing
- No backing
- Type
- Coated
Description
Whether you are sanding wood, metal, solid surface or fiberglass, Ekablue is your go-to choice for a wide range of applications. Manufactured on a lightweight latex paper, the durable, precision coated aluminum oxide grain ensures superior life and quality finish with a fast and consistent cut. Ekablue is one of our most popular material.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov