This item is Discontinued.

Uneeda Sanding Sheet 9 x 11 EKABLUE Paper, Grit #220 M-129155

This item is Discontinued.

Uneeda

Sanding Sheet 9 x 11 EKABLUE Paper, Grit #220 (Discontinued)

Mfr # M-129155
Zoro # G708660190
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-129155
Zoro #
G708660190
UPC #
-
Country of Origin
United States
Grit
220
Backing Material
Paper
Backing Weight
B/C weight
Abrasive Type
Coated
Color
Blue
Abrasive Material
Aluminum Oxide
Backing
No backing

Description

Whether you are sanding wood, metal, solid surface or fiberglass, Ekablue is your go-to choice for a wide range of applications. Manufactured on a lightweight latex paper, the durable, precision coated aluminum oxide grain ensures superior life and quality finish with a fast and consistent cut. Ekablue is one of our most popular material.

Ratings & reviews