Shop UNEEDA
See all product information
Create Account
Sanding Sheet 9 x 11 EKABLUE Paper, Grit No 600, PK50
- Mfr # M-148606
- Zoro # G408660230
product price:Â
$
47.74
/pk of 50, $0.95/ea
Key Features
Backing Material
Paper
Width
9 in
Length
11 in
Backing Weight
B/C weight
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-148606
- Zoro #
- G408660230
- UPC #
- -
- Country of Origin
- United States
- Grit
- 600
- Backing Material
- Paper
- Backing Weight
- B/C weight
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Color
- Blue
- Backing
- No backing
Description
Whether you are sanding wood, metal, solid surface or fiberglass, Ekablue is your go-to choice for a wide range of applications. Manufactured on a lightweight latex paper, the durable, precision coated aluminum oxide grain ensures superior life and quality finish with a fast and consistent cut. Ekablue is one of our most popular material.