Shop UNEEDA
See all product information
Create Account
Sanding Sheet 9 x 11 EKAWET Silicon Carbide, Grit No 1000, PK50
Mfr # M-127685
Zoro # G808659896
product price:Â
$
41.62
/pk of 50, $0.83/ea
Key Features
Backing Material
Paper
Width
9 in
Length
11 in
Backing Weight
A-weight
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-127685
- Zoro #
- G808659896
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Length
- 11 in
Details
- Grit
- 1000
- Backing Material
- Paper
- Backing Weight
- A-weight
- Abrasive Type
- Coated
- Color
- Dark Gray
- Abrasive Material
- Silicon Carbide
- Backing
- No backing
Description
EKAWET is a very highly flexible water-proof sanding disc ideal for wet applications for wood, solid surface, metal, automotive, and marine industries.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.