This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-127687
- Zoro #
- G100420316
- UPC #
- -
- Country of Origin
- United States
- Grit
- 1500
- Backing Material
- Paper
- Backing Weight
- A-weight
- Abrasive Material
- Silicon Carbide
- Color
- Dark Gray
- Backing
- No backing
- Type
- Coated
Description
EKAWET is a very highly flexible water-proof sanding disc ideal for wet applications for wood, solid surface, metal, automotive, and marine industries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.