Shop UNEEDA
See all product information
Create Account
Sanding Sheet 9 x 11 EKAWET Silicon Carbide, Grit No 2000, PK50
Mfr # M-127688
Zoro # G708659972
product price:Â
$
59.99
/pk 50, $1.20/ea
Key Features
Backing Material
Paper
Width
9 in
Length
11 in
Backing Weight
A-weight
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-127688
- Zoro #
- G708659972
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Length
- 11 in
Details
- Grit
- 2000
- Backing Material
- Paper
- Backing Weight
- A-weight
- Abrasive Type
- Coated
- Abrasive Material
- Silicon Carbide
- Color
- Dark Gray
- Backing
- No backing
Description
EKAWET is a very highly flexible water-proof sanding disc ideal for wet applications for wood, solid surface, metal, automotive, and marine industries.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov