Shop UNEEDA
See all product information
Create Account
Sanding Sheet 9 x 11 EKAWET Silicon Carbide, Grit No 220, PK50
Mfr # M-163499
Zoro # G308660248
product price:Â
$
41.62
/pk of 50, $0.83/ea
Key Features
Backing Material
Paper
Width
9 in
Length
11 in
Backing Weight
A-weight
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-163499
- Zoro #
- G308660248
- UPC #
- -
- Country of Origin
- United States
- Grit
- 220
- Backing Material
- Paper
- Backing Weight
- A-weight
- Abrasive Type
- Coated
- Abrasive Material
- Silicon Carbide
- Color
- Dark Gray
- Backing
- No backing
Description
EKAWET is a very highly flexible water-proof sanding disc ideal for wet applications for wood, solid surface, metal, automotive, and marine industries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.