This item is Discontinued.

This item is Discontinued.
Sanding Sheet 9 x 11 EKAWET Silicon Carbide, Grit #400 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-128514
- Zoro #
- G200420087
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9"
- Length
- 11"
Details
- Grit
- 400
- Backing Material
- Paper
- Backing Weight
- A-weight
- Color
- Dark Gray
- Abrasive Material
- Silicon Carbide
- Backing
- No backing
- Type
- Coated
Description
EKAWET is a very highly flexible water-proof sanding disc ideal for wet applications for wood, solid surface, metal, automotive, and marine industries.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov