This item is Discontinued.

This item is Discontinued.
Sanding Sheet 9 x 11 EKAWET Silicon Carbide, Grit #600 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-128515
- Zoro #
- G000420140
- UPC #
- -
- Country of Origin
- United States
- Grit
- 600
- Backing Material
- Paper
- Backing Weight
- A-weight
- Color
- Dark Gray
- Abrasive Material
- Silicon Carbide
- Backing
- No backing
- Type
- Coated
Description
EKAWET is a very highly flexible water-proof sanding disc ideal for wet applications for wood, solid surface, metal, automotive, and marine industries.