This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-100714
- Zoro #
- G400420078
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2 1/2"
- Width
- 3 1/2"
- Thickness
- 1"
Details
- Abrasive Material
- Aluminum Oxide
- Grade
- Fine
- Color
- Dark Brown
- Backing Material
- Polyurethane Foam
Description
UNEESPONGE 1in. blocks are ideal for sanding and cleaning flat surface in wood, metal, plaster, plastic and fiberglass. A very popular and efficient sponges to sand down drywall and painted surfaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov