Shop UNEEDA
See all product information
Create Account
Uneesponge 1 Inch Medium/Medium Sanding Sponge, PK10
Mfr # P-100715
Zoro # G708660091
product price:Â
$
16.40
/pk of 10, $1.64/ea
Key Features
Length
2-1/2 in
Width
3-1/2 in
Abrasive Material
Aluminum Oxide
Color
Dark Brown
Thickness
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-100715
- Zoro #
- G708660091
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2-1/2 in
- Width
- 3-1/2 in
- Thickness
- 1 in
Details
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Color
- Dark Brown
- Backing Material
- Polyurethane Foam
Description
UNEESPONGE 1in. blocks are ideal for sanding and cleaning flat surface in wood, metal, plaster, plastic and fiberglass. A very popular and efficient sponges to sand down drywall and painted surfaces.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov