Shop UNEEDA
See all product information
Create Account
Uneesponge 1 Inch Superfine Firm Foam Aluminum Oxide Sanding Sponge, PK10
Mfr # P-103307
Zoro # G108660141
product price:Â
$
16.40
/pk of 10, $1.64/ea
Key Features
Length
2-1/2 in
Width
3-1/2 in
Abrasive Material
Aluminum Oxide
Thickness
1 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-103307
- Zoro #
- G108660141
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Aluminum Oxide
- Grade
- Super Fine
- Color
- Brown
- Backing Material
- Firm Foam
Description
UNEESPONGE 1in. blocks are ideal for sanding and cleaning flat surface in wood, metal, plaster, plastic and fiberglass. A very popular and efficient sponges to sand down drywall and painted surfaces.
Minimum order quantity: 10
Minimum order quantity: 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.