This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-103246
- Zoro #
- G500420282
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 1/2"
- Width
- 4 1/2"
- Thickness
- 1/2"
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- 220
- Color
- Black
Description
These 1/2 inch heat treated brown aluminum oxide UNEESPONGES are soft and flexible sponges for sanding all types woods and other materials. They are ideal at sanding intricate profiles and corners with little to no shedding.
Minimum order quantity: 10
Minimum order quantity: 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.