Shop UNEEDA
See all product information
Create Account
Uneesponge 1/2 Inch Fine Sanding Sponge, PK10
Mfr # P-100732
Zoro # G708660084
product price:Â
$
19.72
/pk of 10, $1.97/ea
Key Features
Length
3-1/2 in
Width
4-1/2 in
Abrasive Material
Silicon Carbide
Thickness
1/2 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-100732
- Zoro #
- G708660084
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3-1/2 in
- Width
- 4-1/2 in
- Thickness
- 1/2 in
Details
- Abrasive Material
- Silicon Carbide
- Color
- Black
Description
These silicon carbide UNEESPONGES are soft and flexible sponges and are specifically designed for finishing wood, metal, fiberglass and sealer with little to no shedding. They excel at sanding all types of intricate profiles and corners and can be washed and reused again and again.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.