Shop UNEEDA
See all product information
Create Account
Uneesponge 5mm 3 /16 Inch White Sanding Sponge, PK20
Mfr # P-100724
Zoro # G408660124
product price:Â
$
36.73
/pk 20, $1.84/ea
Key Features
Length
4-1/2 in
Width
5-1/2 in
Abrasive Material
Aluminum Oxide
Grade
Fine
Thickness
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-100724
- Zoro #
- G408660124
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Aluminum Oxide
- Grade
- Fine
- Color
- Light Gray
Description
Uneeda's 5mm UNEESPONGES are soft and flexible sponges designed for fine finishing of wood, metal, fiberglass and sealer. Excellent for sanding intricate profiles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.