Shop UNEEDA
See all product information
Create Account
Uneesponge 5mm (3 /16) Inch Aluminum Oxide Superfine White Sanding Sponge, PK20
Mfr # P-104809
Zoro # G208660034
product price:Â
$
36.73
/pk 20, $1.84/ea
Key Features
Length
4-1/2 in
Width
5-1/2 in
Abrasive Material
Aluminmum Oxide
Grade
Super Fine
Thickness
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-104809
- Zoro #
- G208660034
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4-1/2 in
- Width
- 5-1/2 in
- Thickness
- 3/16 in
Details
- Abrasive Material
- Aluminmum Oxide
- Grade
- Super Fine
- Hole Configuration
- No Holes
Description
Uneeda's 5mm UNEESPONGES are soft and flexible sponges designed for fine finishing of wood, metal, fiberglass and sealer. Excellent for sanding intricate profiles.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.