This item is Discontinued.

Uneeda Uneesponge 5mm (3/16 in.) A/O Superfine P-104809

This item is Discontinued.

Uneeda

Uneesponge 5mm (3/16 in.) A/O Superfine (Discontinued)

Mfr # P-104809
Zoro # G700420181
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-104809
Zoro #
G700420181
UPC #
-
Country of Origin
United States

Dimensions

Length
4 1/2"
Width
5 1/2"
Thickness
3/16"

Details

Abrasive Material
Aluminmum Oxide
Grade
Super Fine
Hole Configuration
No holes

Description

Uneeda's 5mm UNEESPONGES are soft and flexible sponges designed for fine finishing of wood, metal, fiberglass and sealer. Excellent for sanding intricate profiles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.