UNGER Green Window Cleaning System
Mfr # TRS00
Zoro # G0347916
product price:Â $351.84
/ea
Free Shipping & Returns
Key Features
Material
Microfiber
Application
Ideal for All Weather Conditions; Conforms to Uneven Surface; Excellent for Cleaning Windows, Screens, and Dusting
Connection Type
Snap-on
Length
96 in
Series
Trans-Set Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TRS00
Zoro #
G0347916
UPC #
761475600149
Country of Origin
United States
Dimensions
Length
96 in
Width
14 in
Maximum Telescoping Length
96 in
Details
Item
Window Cleaning System
Material
Microfiber
Application
Ideal for All Weather Conditions; Conforms to Uneven Surface; Excellent for Cleaning Windows, Screens, and Dusting
Connection Type
Snap-on
Series
Trans-Set Kit
Handle Material
Nylon
Sub-Category
Kits/Systems
Head Material
Microfiber
Includes
8 ft Telescopic Pole, Brush, Carrying Case, Clamp, Glass Scraper with Blade, Large Sponge, Replacement Rubber, Squeegee, Safety Scraper with Blade, Strip Washer
Features
Head Style
Squeegee
Color
Black/Green
Frame Material
Plastic
Product Type
Window Washing System
Number of Sleeves Included
1
Description
Window Cleaning System, Includes 8 ft Telescopic Pole, Brush, Carrying Case, Clamp, Glass Scraper with Blade, Large Sponge, Replacement Rubber, Squeegee, Safety Scraper with Blade, Strip Washer, Pad Length Not Applicable, Pad Material Not Applicable, Product Type Window Washing System, Frame Material Plastic, Head Style Squeegee, Maximum Telescoping Length 96 in, Number of Sleeves Included 1, Series Trans-Set Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.