This item is Discontinued.
This item is Discontinued.
192" Extension Pole, Green, Silver, Aluminum/Plastic (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ500
- Zoro #
- G1187956
- UPC #
- -
- Country of Origin
- United States
- Handle Material
- Aluminum/Plastic
- Handle Color
- Silver/Green
- Item
- Extension Pole
- Broom Handle Tip Material
- Plastic
- Features
- 16-foot, 2-section telescopic extension pole is constructed of anodized, extruded drawn aluminum with 3 1/2 in nylon locking collars and ErgoTec(R) snap-in locking cone. Ergonomic nylon grip.
- Material
- Aluminum
- Broom Connection Type
- Tapered, Threaded
- Color
- Green, Silver
- For Use With
- Unger Window Squeegees and Washers, High Access Dusting and Maintenance Tools
Description
Extension Pole, Features 16-foot, 2-section telescopic extension pole is constructed of anodized, extruded drawn aluminum with 3 1/2 in nylon locking collars and ErgoTec(R) snap-in locking cone. Ergonomic nylon grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.