Shop All Squeegees
Unger
Squeegee Head, Rubber Blade, Disposable, 18"W, BK/SR, PK 10
Mfr # UNGMW450CT
Zoro # G102455781
product price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 18"
- Material Steel
- Squeegee Blade Material Foam Rubber
- Color Black/Silver
- Type Squeegee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 18" |
Details
Item | WaterWand Standard 18" Squeegee Head |
Material | Steel |
Squeegee Blade Material | Foam Rubber |
Color | Black/Silver |
Type | Squeegee |
Features | Disposable; Sturdy |
Description
Squeegee head is designed for Unger WaterWand Floor Squeegee Handles. Design features dual moss foam-rubber blade, steel socket clamp and channel. Disposable squeegee head is ideal for moving standard volumes of water. Frame is made of sturdy, 20-gauge steel. Handle is sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTIVEAIRE ActiveAire Urinal Screen, Deodorizer, Citrus CTS, PK 12 (GPC48265)
- RUBBERMAID COMMERCIAL Rim Caddy Kit, Black, 34-5/16" L (2032953)
- BRADY SPC ABSORBENTS Sorbents, 15 in W x 150 ft L, Gray, Polypropylene (BRU152)
- UNGER UNGER Green 18" Plastic Window Squeegee (ES450)
- UNGER UNGER Black 1-1/2" Floor Squeegee (MW18A)
- UNGER Lock-On 22 in. W Foam Rubber Floor Squeegee Replacement Blade (975370)
- UNGER Floor Squeegee, Straight, 24" Green, PK 6 (UNGFP600CT)
- UNGER Complete MonsoonPlus Stripwasher 10 Inch (EH250,MS250)
- UNGER Stingray Glass Cleaning Pad (SRPD1)
- UNGER SmartFit WaterWand Standard 22 Squeegee, Gray (UNGMW22A)
- THE BRUSH MAN 24” Floor Squeegee, 1/8” Serrations, Non-Marking, 6PK (FS24SE-1/8)
- Unger Squeegees