023123 Vision Acid-Free Waterproof Roller Ball Pen; 0.7 Mm. Fine Tip; Assorted Color; Pack Of 5
- Mfr # 23123
- Zoro # G504158488
product price:Â
$
46.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23123
- Zoro #
- G504158488
- UPC #
- -
- Country of Origin
- Japan
Description
Vision Waterproof Roller Ball Pen features visible ink supply and Durable stainless steel fine tip Pen with archival quality and acid-free ink has an exclusive uni-flow ink system that regulates a steady flow of waterproof ink to the point for consistent smoothness and color intensity.
Features- Material - Stainless Steel Tip
- Tip Size - 0.7 mm.
- Pack - 5
- Tip Type - Fine
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.