Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Uni-Ball ELITE Stick Roller Ball Pen, Bold 0.8mm, Blue Ink, Wht/Blue Barrel 69024

ELITE Stick Roller Ball Pen, Bold 0.8mm, Blue Ink, Wht/Blue Barrel (Discontinued)

  • Mfr # 69024
  • Zoro # G7521537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69024
Zoro #
G7521537
UPC #
30246690246
Country of Origin
Japan

Dimensions

Tip Size
0.8 mm
Pen Point Size Type
Bold
Pen Point Size
0.8 mm
Point Size
0.8 mm

Details

Pen Type
Roller Ball Pen
Color
Blue
Item
Pens
Pen Grip
Textured
Pen Tip
Conical
Marking Tool Product Group
VISION ELITE
Weight
0.026 lbs
Pen Barrel Color(s)
White/Blue
Pen Tip Type
Conical
Pen Cap Color(s)
White/Blue
Manufacturer Pen Refill #
69113PP
Special Ink Properties
Waterproof
Pen Ink Color(s)
Blue
Pen Style
Stick
Permanent/Washable Ink
Permanent
Pen Grip Type
Textured
Pen Sub-Brand & Product Family
VISION ELITE™
Marking Tool Color Family
Blue
Barrel Color
White/Blue/Clear
Point Type
Bold
Tip Style
Conical
Ink Color
Blue
Grip
Textured

Description

uni-ball® VISION ELITE Stick Roller Ball Pen, Bold 0.8mm, Blue Ink, White/Blue Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.