Specifications
Details
- MFR #
- 2004056
- Zoro #
- G7519680
- UPC #
- 30246012390
- Country of Origin
- Japan
- Pen Type
- Gel Pen
- Color
- Assorted
- Item
- Pens
- Weight
- 0.64 lbs
- Pen Grip
- Rubber
- Pen Tip
- Conical; Needle
- Pen Ink Color(s)
- Assorted
- Special Ink Properties
- Water-Based Gel
- Pen Barrel Color(s)
- Clear
- Pen Cap Color(s)
- Assorted
- Pen Tip Type
- Conical; Needle
- Pen Cap Color(s) Assortment
- Beige; Blue; Blue Black; Dark Gray; Gray; Green Black; Lilac; Metallic Blue; Metallic Green; Metallic Purple; Prussian Blue; Purple; Silver
- Pen Ink Color(s) Assortment
- Beige; Blue; Blue Black; Blue Green; Bronze; Gold; Golden Yellow; Green Black; Gray; Khaki; Light Pink; Lilac; Mandarin Orange; Metallic Blue; Metallic Green; Metallic Red; Metallic Violet; Prussian Blue; Purple; Red; Silver; Sky Blue; Yellow
- Pen Style
- Stick
- Pen Grip Type
- Rubber
Description
Organize your ideas, draw and write in vibrant, waterproof color with uni-ball® Gel Pens. Featuring both ultra micro and medium tips plus thick, vivid ink in classic and metallic colors, they're the perfect colored pens for planners, bullet journals and adult coloring pages. The classic gel pens have a precise 0.38mm ultra micro tip for unparalleled detail while the metallic pens have a 0.8mm medium tip that lays down bold, bright, shimmering lines. uni-ball® coloring pens also feature uni Super InkTM which protects against water, fading and fraud. Designed for performance, uni-ball® pens keep the focus on your message with a rush of color.
- • Thick, vibrant, waterproof ink adds bright color to planners, journals, coloring books and more.
- • Classic colors in precise 0.38mm ultra micro tip for intricate detail.
- • Metallic colors in bold 0.8mm medium tip add shine to your writing.
- • uni Super InkTM protects against water, fading and fraud.
- • Choose from a vivid range of 17 micro point colors and 7 medium point colors in shimmering metallic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
