Shop UNI FILTER
Create Account
Air Filter for 2002 Kawasaki Prairie 650 KVF650A 4x4
- Mfr # NU-2388ST
- Zoro # G724196079
product price:Â
$
44.15
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
- NU-2388ST
- Zoro #
- G724196079
- UPC #
- -
- Country of Origin
- China
Description
Features Open Cell polyurethane foam is wetted with specially developed filter oil. The "sticky" filter oil is suspended in the path of the dirty air on the strands of the web-like cell structure of the foam. This makes it impossible for the dirt to pass through the strands. As the outer strands become loaded with dirt particles, the wetted strands down stream start trapping dirt, allowing the entire thickness to be utilized. This prevents surface loading or air restriction for 80% of the surface life of the air filter element. When the filter is sufficiently dirty it can be easily washed, re-oiled and re-used. Compatibility 2002 Kawasaki Prairie 650 KVF650A 4x4. Specifications Weight: 0.36 lbs.