
Case IH 71-89 Magnum/9200-9300 1003 Air Suspension Seat Kit Orig. Air Gray Fabric
Mfr # 6684
Zoro # G422324378
product price:Â $1,333.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Width
25 in
Material
Fabric
Backrest Type
Reclining
Armrest Type
Tilt-Up
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6684
Zoro #
G422324378
UPC #
-
Country of Origin
United States
Dimensions
Width
25 in
Depth
28.31 in
Details
Item
Air Suspension Seat Kit
Color
Gray
Material
Fabric
Backrest Type
Reclining
Armrest Type
Tilt-Up
Includes
Uni Pro 1003 Seat & Air Suspension, installation hardware, and installation instructions
For Use With
Case IH® 71-89 Series Magnum and Steiger® 9200-9300 Series Tractors with Original Air Suspension
Voltage
12 V
Description
Upgrade Case IH 71, 72, or 89 Series Magnum or Steiger 9200 or 9300 Series tractors with this Uni Pro 1003 seat and air suspension kit, a complete replacement for models originally equipped with air or air-oil suspension. Designed to deliver a smoother, more controlled ride, this premium seat features a variable shock air suspension with a self-contained 12-volt compressor and new plug-and-play wiring for an easier install. Ideal for long days in the field, it helps reduce fatigue by absorbing vibrations and enhancing operator comfort.
- Durable charcoal gray Tuff-Tex fabric covering for long-lasting wear
- Air suspension with self-contained 12-volt compressor for a smoother ride
- Reclining backrest for customized support
- Adjustable lumbar support to help reduce lower back strain
- Fore/aft isolator (can be disabled) to absorb shock and enhance stability
- Height and weight adjustments for a personalized fit
- Padded tilt-up armrests with angle adjustment for additional comfort
- Adjustable slide rails with 5 in. of travel for easy positioning
- Operator presence switch included for added safety
- Durable suspension cover to keep components protected from dirt and dust
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.