SiteH3ro Step Drill 1/8 in to 1/2 in
- Mfr # SD125500
- Zoro # G224302253
product price:Â
$
105.99
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
- SD125500
- Zoro #
- G224302253
- UPC #
- -
- Country of Origin
- China
Description
SITEH3RO Step Drills are the most heavy-duty step drills on the market - engineered specifically to withstand the high torque delivered by impact wrenches, where ordinary step drills would fail. A split point gives faster starts with no wander, and the spiral flute clears waste for a clean cut when drilling new holes or expanding thin gauge material. Use them in a SITEH3RO holder or any standard 3-jaw drill chuck, covering holes from 1/8 in to 1-3/8 in in diameter. Like every tool in the range, it carries Unibor's unique SITEH3RO coating for up to 75% longer life through reduced heat, and is designed and engineered in the UK.