
C-4401 4.94 x 4.63 In. Unicel 4000 Series Cartridge (Discontinued)
- Mfr # C4401
- Zoro # G004120596
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C4401
Zoro #
G004120596
UPC #
678285140287
Country of Origin
United States
Description
The finest replacement elements you can buy for your pool or spa. The heavy-duty polyester makes the Unicel cartridge capable of lasting longer than cheaper alternatives.
Features- Heavy-duty polyester material.
- More cartridge pleats mean improved filtering capacity.
- Built to the highest possible quality.
- 4000 Series Open Replacement Filter Cartridge.
- With 2 1/8 in. Open Replacement Filter Cartridge
- Filtration Area - 35 sq. ft.
- Size - 4.94 x 4.63 in.
- Dimension - 5.25 x 5.25 x 11.5 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.