This item is Discontinued.

This item is Discontinued.
Unicel Filter Cartridges FG-1004 FG - PG Series 48 Sq. Ft. Vertical De Full Replacement Filter Grid (Discontinued)
Mfr #
FG1004
Zoro #
G304050449
UPC # 678285300032
Country of Origin United States
Category Pool Filters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG1004
- Zoro #
- G304050449
- UPC #
- 678285300032
- Country of Origin
- United States
Description
Unicel Filter grids are the finest replacement filter grids on the market today. The Unicel grid material meets or exceeds the OEM grid and material that was supplied with your original DE filter. All the grids have a reinforced center core and chemical resistant material. These heavy duty filter grids will last much longer than cheap alternatives.
Features- Heavy-duty polyester material
- Replacement for American, Hayward, Pac-Fab, Sta-Rite and Astral
- Built to the highest possible quality
- Get more efficient filtration and better water clarity with Unicel filters
- Longer time between cleanings
- Meets OEM specifications
- Size - 48 sq. ft. 11 in. x 24 in.
- Vertical DE Full Replacement Filter Grid
- Dimension - 25 L x 12 W x 6.5 H in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.