Unicorp
Captive Pins, 1.5MM Round Mini Captive P
Mfr # EMPP-1.5MM-4
Zoro # G8004578
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Clevis Pin Type Mini Captive Pin
- Pin Head Type Round
- Basic Material Stainless Steel
- Pin Dia. 1.5 mm
Explore More Products
- UNICORP Captive Pins, 1MM Round Mini Captive Pin EMPP-1MM-4
- UNICORP Captive Pins, 1MM Round Mini Captive Pin EMPP-1MM-5
- UNICORP Captive Pins, 2MM Round Mini Captive Pin EMPP-2MM-4
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8, PK5 U51798.037.0100
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250 x4 In L, PK25 WWG-CLP-178
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 1/2 L, PK5 WWGCLPZBP074
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/8 in. U51798.062.0225
- MTD Pin-Clevis 711-04469A
- ZORO SELECT Clevis Pin, Zinc, 0.500x1 1/2 L, PK10 WWG-CLPZ-209
- RONSTAN INTERNATIONAL Clevis Pin, SS, 5/16" x 1/2" RF267
- ALLIED TITANIUM Clevis Pin 1/4 X 5/8 Grip length with 5/64 hole, Grade 5 (Ti-6Al-4V) 0009779
- Unicorp Clevis Pins