Unicorp
Hex Standoff, #4-40 Thrd Sz, 1/4 in L, Stainless Steel 3/16" Hex W
Mfr # P293-M09-F16-440
Zoro # G8027312
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 1/4 in
- Standoff Material Stainless Steel
- Body Length 1/4 in
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel 1/4" Hex W 1451-M09-F16-440
- UNICORP Hex Standoff, #4-40 Thrd Sz, Steel Zinc Plated, 1/4" Hex W 1467-M12-F21-440
- UNICORP Hex Standoff, #6-32 Thrd Sz, Stainless Steel 1/4" Hex W ESOS-632-6
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 2-1/2 in L, 5/8 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK CRP084004GR
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 3/16" Hex W FC4501-256-A
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/2 in L, Stainless Steel Plain, 1/2" Hex W FC2321-2520-SS
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK CRR051603GR
- KANEBRIDGE Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W 140806HM303
- USA INDUSTRIALS Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 3/16 in Thrd L Brass Zinc Plated, 3/16" Hex W ZSNDF-153
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 3/4 in L, 3/4 in Thrd L 18-8 Stainless Steel Plain, 1/2" Hex W HST610-2520-SS
- Unicorp Hex Standoffs