This item is Discontinued.

Unicorp Female UnThrd Spacer, , #2 Screw Size, Steel, 1/8 in Overall Lg S285-M10-F21-C

This item is Discontinued.

Unicorp

Female UnThrd Spacer, , #2 Screw Size, Steel, 1/8 in Overall Lg (Discontinued)

Mfr # S285-M10-F21-C
Zoro # G8023435
Country of Origin United States
Category Round Spacers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S285-M10-F21-C
Zoro #
G8023435
UPC #
-
Country of Origin
United States
Item
Female UnThrd Spacer,
System of Measurement
Inch
Material
Steel

Dimensions

For Screw Size
#2
Overall Length
1/8 in
Outside Diameter
3/16"

Description

Female UnThrd Spacer,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.