
Female UnThrd Spacer, , #6 Screw Size, Stainless Steel, 3/8 in Overall Lg
Mfr # S521-M07-F16-G
Zoro # G8036123
product price:Â $6.35
/ea
Sold in multiples of 10 for $63.50
Key Features
System of Measurement
Inch
For Screw Size
#6
Material
Stainless Steel
Outside Diameter
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
S521-M07-F16-G
Zoro #
G8036123
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#6
Overall Length
3/8 in
Outside Diameter
1/4"
Details
Item
Female UnThrd Spacer,
System of Measurement
Inch
Material
Stainless Steel
Description
Female UnThrd Spacer,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.