Shop All Hex Standoffs
Unicorp
Hex Standoff, #4-40 Thrd Sz, Stainless Steel 3/16" Hex W
Mfr # ESOS-440-4
Zoro # G8007877
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Standoff Material Stainless Steel
- Body Length 1/8 in
- Outside Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ESOS-440-4
- Zoro # G8007877
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1/8 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Threaded Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-2CN164)
- MIDWEST FASTENER Lock Nut, 7/8"-9, Steel, Zinc Plated, 10 PK (09234)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51030.080.0035)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (A0020320132FLZ)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (370411HF303)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 1-1/4 in L, Aluminum Plain, 3/16" Hex W (FC2067-440-A)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 7/8 in L, 7/8 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (371411HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/8 in Thrd L Aluminum Plain, 1/4" Hex W, 1000 PK (141808HFA)
- Unicorp Hex Standoffs