
Hex Standoff, #6-32 Thrd Sz, 2 in L, Steel Zinc Plated, 1/4" Hex W
Mfr # P625-M12-F21-632
Zoro # G8037094
product price:Â $11.69
/ea
Sold in multiples of 10 for $116.90
Key Features
Standoff Gender
Female
Thread Size
#6-32
Overall Length
2 in
Standoff Material
Steel
Standoff Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P625-M12-F21-632
Zoro #
G8037094
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32
Overall Length
2 in
Body Length
2 in
Outside Diameter
1/4 in
Hex Width
1/4"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Inch
Standoff Shape
Hex
Description
Female Thrd Standoff,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.