Shop All Hex Standoffs
Unicorp
Hex Standoff, M2.5 Thrd Sz, Brass Zinc Plated, 4.5 mm Hex W
Mfr # MMF1329-M03-F21-M2.5
Zoro # G8015245
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M2.5
- Standoff Material Brass
- Standoff Finish Zinc Plated
- Body Length 19.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MMF1329-M03-F21-M2.5
- Zoro # G8015245
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M2.5 |
Body Length | 19.0 mm |
Outside Diameter | 4.5 mm |
Hex Width | 4.5 mm |
Screw Size | M2 |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Brass |
Standoff Finish | Zinc Plated |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
MaleFemale Thrd Stan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151330)
- MIDWEST FASTENER Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK (68464)
- ZORO SELECT Fully Threaded Rod, M8-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.080.1000)
- KING ARTHURS TOOLS Hex Nut F/King Arthur (13750)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4530-832-S-12)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310606HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, 3/8 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W (HST204-440-SS)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK (140804HM303)
- Unicorp Hex Standoffs