Shop All Hex Standoffs
Unicorp
Hex Standoff, M3 Thrd Sz, Brass Zinc Plated, 6.0 mm Hex W
Mfr # MMF1853-M03-F21-M3
Zoro # G8018422
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M3
- Standoff Material Brass
- Standoff Finish Zinc Plated
- Body Length 31.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MMF1853-M03-F21-M3
- Zoro # G8018422
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M3 |
Body Length | 31.0 mm |
Outside Diameter | 6 mm |
Hex Width | 6.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Brass |
Standoff Finish | Zinc Plated |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
MaleFemale Thrd Stan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 305 mm L, 18 mm W, 18 mm H, 18-8 Stainless Steel (WWG751818305)
- ZORO SELECT Wood Screw, #12, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0350)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M12C25KCS)
- JACOBS AO405 Arbor 4MT/5JT (7323DN)
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W (EBSOA-632-16)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, Stainless Steel Plain, 3/16" Hex W (100404HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371008HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL041088GR)
- ZORO SELECT Hex Standoff, M2.5-0.45 Thrd Sz, Stainless Steel Plain, 4.5 mm Hex W, 250 PK (M452510HM303)
- Unicorp Hex Standoffs