Unicorp
Hex Threaded Standoff, 3/16", 4-40 Thdx0
- Zoro #: G8041967
- Mfr #: EBSOA-440-20
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 3/16 in
- Body Length: 0.625"
- Thread Size: #4-40
- Item: Hex Threaded Standoff
- Outside Dia.: 3/16"
$5.83
Must order in multiples of 10
Subtotal: $58.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #EBSOA-440-20 Specifications
- Zoro #: G8041967
- Mfr #: EBSOA-440-20
- Standoff Shape: Hex
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 3/16 in
- Body Length: 0.625"
- Thread Size: #4-40
- Item: Hex Threaded Standoff
- Outside Dia.: 3/16"
- Country of Origin (subject to change): United States
Description
Hex Threaded Standoff
Reviews of Unicorp #EBSOA-440-20
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Hex Threaded Standoff, 5/16", 10-32 Thdx EBSOS-1032-18
- UNICORP Female Thrd Standoff, 4.5MM Hex Standoff MP427-M19-F16-M3
- UNICORP Hex Threaded Standoff, 7.9MM, M5 Thdx14M EBSOA-M5-14
- UNICORP Female Thrd Standoff, 3/16" Hex Standoff P309-M06-F16-440
- UNICORP Male-Male Thrd Standoff, 1/4 Hex M-M Sta MM1401-M09-F09-632
- UNICORP Female Thrd Standoff, 3/16" Hex Standoff P421-M19-F16-440
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1310-M03-F21-440
- UNICORP Hex Thrd Standoff, 1/4", 4-40 Thdx0.125 ESO-6440-4ZI
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.312 ESO-632-10ZI
- RAF Metric Hex Male-Female Standoff, 4.5mm Hex x 20mm x M3 Thread M2115-3005-SS
- ZORO SELECT Hex Standoff, 1/4-20, Body 2 L, PK10 HMF528-2520-SS
- Unicorp Hex Standoffs