Unicorp
Hex Threaded Standoff, 4.8MM, M3 Thdx14M
- Zoro #: G7992197
- Mfr #: EBSOA-M3-14
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Material: Aluminum
- System of Measurement: Metric
- Hex Width: 4.8 mm
- Body Length: 14mm
- Thread Size: M3
- Item: Hex Threaded Standoff
- Outside Dia.: 4.8mm
$5.83
Must order in multiples of 10
Ships from United States
Subtotal: $58.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #EBSOA-M3-14 Specifications
- Zoro #: G7992197
- Mfr #: EBSOA-M3-14
- Standoff Shape: Hex
- Standoff Material: Aluminum
- System of Measurement: Metric
- Hex Width: 4.8 mm
- Body Length: 14mm
- Thread Size: M3
- Item: Hex Threaded Standoff
- Outside Dia.: 4.8mm
- Country of Origin (subject to change): United States
Description
Hex Threaded Standoff
Reviews of Unicorp #EBSOA-M3-14
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Female Thrd Standoff, 3/16" Hex Standoff P421-M12-F21-440
- UNICORP Male-Female Thrd Standoff, 1/4" Hex M-F 1483-M09-F16-440
- UNICORP Hex Threaded Standoff, 7.9MM, M5 Thdx22M EBSO-M5-22ZI
- UNICORP Male-Female Thrd Standoff, 6MM Hex M-F S MMF1835-M06-F16-M4
- UNICORP Male-Female Thrd Standoff, 4.5MM Hex, M3 MMF1301-M03-F21-M3
- UNICORP Hex Threaded Standoff, 5/16", 8-32 Thdx0 ESO-832-6ZI
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.312 ESO-632-10ZI
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1310-M03-F21-440
- UNICORP Hex Thrd Standoff, 1/4", 4-40 Thdx0.125 ESO-6440-4ZI
- RAF Hex Female Standoff, 3/16 Hex x 1-1/16 Length 2066-440-AL
- NORA 12"-24" Adj Standoff Bronze NRS90-N70BZ
- Unicorp Hex Standoffs