This item is Discontinued.

Unicorp Round Weld Nut, #6-32, Stainless Steel EWNS-632-0

Round Weld Nut, #6-32, Stainless Steel (Discontinued)

  • Mfr # EWNS-632-0
  • Zoro # G8011535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EWNS-632-0
Zoro #
G8011535
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Base Thickness
0.030"

Details

Item
Weld Nut
Base Shape
Round
Material
Stainless Steel
System of Measurement
Inch
Nut Style
Round

Description

Weld Nut,Round Weld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.