This item is Discontinued.

This item is Discontinued.
Shoulder Screw, M10 x 1.5 Thr Sz, 20 mm Shoulder Lg, Stainless Steel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSCB787-3
- Zoro #
- G7996616
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M10 x 1.5
- Shoulder Diameter
- 12 mm
- Shoulder Length
- 20 mm
- Head Diameter
- 20mm
- Head Height
- 8mm
- Diameter Thread Size
- M10x1.50mm
Details
- System of Measurement
- Metric
- Head Type
- Hex
- Drive Type
- Torx
- Material
- Stainless Steel
- Item
- Shoulder Screw
Description
Socket Shoulder Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.