This item is Discontinued.

This item is Discontinued.
Shoulder Screw, M6 x 1 Thr Sz, 20 mm Shoulder Lg, Stainless Steel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSCB472-6 MOD
- Zoro #
- G7992364
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Head Type
- Hex
- Drive Type
- Torx
- Material
- Stainless Steel
- Item
- Shoulder Screw
Description
Socket Shoulder Screw