50013001 Nylon Dockline; White - 0.38 in. x 20 ft.

  • Mfr # 178821

  • Zoro # G704040248


product price:  $31.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
178821
Zoro #
G704040248
UPC #
737765130016
Country of Origin
China

Description

Features
  • Twisted Nylon Dockline.
  • Size - 3/8 in. x 20 ft.
  • Color - White.
  • Premium Construction With 3 Strands Of Nylon Fibers.
  • UV Resistance.
  • High Resistance To Abrasion, Chafing, Oil, Rot & Mildew.
  • 10 in. Eye.
  • Break Strength 3150 lbs.
  • Dimension - 9.5 x 2.38 x 4 in.
  • Item Weight - 0.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.