Shop UNIFIED MARINE
Create Account
50018102 Winch Strap - 1.75 in. x 20 ft.
- Mfr # 164937
- Zoro # G404000412
product price:Â
$
48.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 164937
- Zoro #
- G404000412
- UPC #
- 737765181025
- Country of Origin
- China
Description
Features
- Winch Strap With Hook.
- Size - 1.75 W in. x 20 ft.
- Polyester Webbing.
- Heavy Duty Zinc Plated Safety Hook Attaches To Webbing.
- Works On Standard Trailer Winches.
- 6750 lbs. Breaking Strength & 2700 lbs. Working Load.
- For Use With All Seasense Winches Rated For 2000 lbs. & Under.
- Dimension - 7.75 x 3.88 x 3 in.
- Item Weight - 1.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.