50073755 Universal Motor Flusher
- Mfr # 164928
- Zoro # G004040320
product price:Â
$
40.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 164928
- Zoro #
- G004040320
- UPC #
- 737765737550
- Country of Origin
- China
Description
Features
- Universal Motor Flusher.
- Allows The Cooling System To Be Flushed Out Using A Garden Hose.
- Works On Most Outboard & Inboard & Outboard Motors.
- Also A Great Way To Test Run Your Boat Before Heading For The Water.
- Increases The Life Of All Outboard Engines.
- Cups Rotate For Easy Application.
- Soft.
- Rubber Cups For Proper Circulation.
- Prevents Scratching.
- Dimension - 11.25 x 5.25 x 3.75 in.
- Item Weight - 0.85 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.