This item is Discontinued.

This item is Discontinued.
Endless Summer WAD1081SP 30 Inch Bronze Fire Bowl With Moons And Starzs (Discontinued)
Mfr #
WAD1081SP
Zoro #
G303719866
UPC # 728649740056
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAD1081SP
- Zoro #
- G303719866
- UPC #
- 728649740056
- Country of Origin
- China
- Item
- Fire Pit
- Color
- Oil Rubbed Bronze
- Includes
- Lid Lifter Tool
- Features
- Removable Cooking Grid
Dimensions
- Size
- 29.9 in
Description
The 30" deep outdoor wood burning fire bowl manufactured by Uniflame is easy to assemble and perfect for your backyard. Model WAD1081SP outdoor fire pit features mesh screen with stars and moon design to give a nice view of the dancing fire inside. This portable fire pit includes a removable steel grate and tool to help lift off the dome-shape screen spark arrestor. With just 30" Diameter this unit holds up to 4 logs at once to give you hours of enjoyment. The oil rubbed bronze material ensures low maintenance and will stand up to all the elements.
Dimensions: 29.3" Dia. x 26.7" H. Carton Size: 30.3" x 30.9" x 10". Color: Deep Bronze. Wood Burning Outdoor Fire Bowl. 4 Log Capacity. Oil Rubbed Bronze Finish. Removable Cooking Grid. Steel Construction. Mesh Spark Guard. Easy Loading and Cleaning. Simple Assembly. Includes Fireplace Tool. Heavy Wrought Iron Stand. Easy Lift Spark Arrestor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.