This item is Discontinued.

Uniflame F-1128 5 PC. BLACK HEAVY WEIGHT RUSTIC FIRESET F-1128

This item is Discontinued.

Uniflame

F-1128 5 PC. BLACK HEAVY WEIGHT RUSTIC FIRESET (Discontinued)

Mfr # F-1128
Zoro # G903933365
UPC # 728649205593
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-1128
Zoro #
G903933365
UPC #
728649205593
Country of Origin
China

Description

This rugged 5 piece heavy weight fireplace toolset by Uniflame has a simple design so it will go well with many different decorating styles. This fireplace toolset includes broom poker shovel tongs and tool stand. Upturned hook feet set off the stand from which hang four durable tools. Each of the tools feature striking Black finish covering heavy duty wrought iron construction and shepherd's hook handles.
  • Construction / Material: Wrought Iron.
  • Color: Black.
  • Dimensions: 32" H.
  • Heavy duty wrought iron construction.
  • Includes broom poker shovel tongs and tool stand.
  • Upturned hook feet set off the stand from which hang the four durable tools.
  • Shepherd's hook handles.
  • Style: Traditional.
  • Usage: Indoor.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.