F-1183 5 Piece Olde World Iron Fireset With Loop Handles

  • Mfr # F-1183
  • Zoro # G703933367
product price: 
$
229.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-1183
Zoro #
G703933367
UPC #
728649802037
Country of Origin
China

Description

Uniflame 5 piece olde world fireplace tool set with loop handles is a cut above the rest. This natural iron toolset is known for craftsmanship and style right down to the way the tools rest on the stand. Model F-1183 is easy to use and its handle design will give you piece of mind while handling the logs within your fireplace. The stand is created to keep your tools close to your hearth so that you can quickly and easily get them to maintain your fire.
  • Construction / Material: Wrought Iron.
  • Color: Natural Iron.
  • Dimensions: 32" H.
  • Construction material: Wrought iron.
  • Assortment of sturdy fireplace tools: Includes tool stand brush shovel tongs and poker.
  • Classic distinguished iron with Black finish.
  • Heavy and well-constructed: Sturdy iron build for dependable service.
  • Loop style handles.
  • Natural fiber broom for an authentic Olde World feel.
  • Classic style perfect for the traditional fireplace.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews