This item is Discontinued.

This item is Discontinued.
Fireplace Screen, 39 in W 33 in H (Discontinued)
Mfr #
S-1062
Zoro #
G403933216
UPC # 728649802280
Country of Origin China
Category Fireplace Screens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-1062
- Zoro #
- G403933216
- UPC #
- 728649802280
- Country of Origin
- China
- Item
- Fireplace Screen
- Color
- Black
Description
Series: Black Wrought Iron
The Uniflame Black Wrought Iron series of fireplace accessories emphasizes superior craftsmanship. Its sturdy construction ensures that it will last through the years.
Product Dimensions: 33\"H x 39\"W
UniFlame Corporation manufactures a wide variety of high quality fireplace furnishings. UniFlame features products such as fireplace screens, fireplace tool sets, log racks,woodbaskets, firepots, match holders and bellows. Uniflame products are built to last, made with antique copper, polished iron, black wrought iron, brushed nickel and other durable materials. You will be able to enjoy your Uniflame accessories for years to come. All of UniFlame\'s products are practical, stylish and affordable.
The Uniflame Black Wrought Iron series of fireplace accessories emphasizes superior craftsmanship. Its sturdy construction ensures that it will last through the years.
Product Dimensions: 33\"H x 39\"W
UniFlame Corporation manufactures a wide variety of high quality fireplace furnishings. UniFlame features products such as fireplace screens, fireplace tool sets, log racks,woodbaskets, firepots, match holders and bellows. Uniflame products are built to last, made with antique copper, polished iron, black wrought iron, brushed nickel and other durable materials. You will be able to enjoy your Uniflame accessories for years to come. All of UniFlame\'s products are practical, stylish and affordable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.