This item is Discontinued.

This item is Discontinued.
Uniflame C-1546 27 Inch Bar Grate- Hex Shape (Discontinued)
Mfr #
C-1546
Zoro #
G303900660
UPC # 728649801290
Country of Origin China
Category Electric Wall Heater Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-1546
- Zoro #
- G303900660
- UPC #
- 728649801290
- Country of Origin
- China
Description
Make tending your outdoor fireplaces a breeze with UniFlame's 27 inch C-1546 hex shaped bar grate for outdoor fireplaces. It has a unique hex shape design that safely elevates and contains the wood, making tending the fire super easy. It's durable solid steel construction can handle heavy pieces of wood easily.The C-1546 has a handsome black color that will keep it looking new even after multiple uses. It is made to withstand the rigors of outside, without showing any wear and tear. The C-1546 hex shape bar grate is perfect for outdoor fireplaces that are 27 inches and over in width.