Altessa Grid ISO 5 (Class 100) Cleanroom Boot
- Mfr # CBPX-74WH-2XL
- Zoro # G224208708
product price:Â
$
78.45
/pr
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
- CBPX-74WH-2XL
- Zoro #
- G224208708
- UPC #
- -
- Country of Origin
- China
Description
Altessa Grid Fabric - 99% Polyester / 1% Carbon, Color coded webbing across toe with strap, Webbing around ankle with side release buckle closure, 1" elastic & webbing top closure with snap adjustment, X-Stat ESD sole twill reinforcement, Upper is sewn on with conductive thread, Meets standards required for use in ISO 5 (Class 100) - ISO 8 (Class 100,000) cleanrooms and other controlled environments
Documents & Resources